Fix-A-Flange Toilet Flange Repair
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/2 in |
| Height | 1/8 in |
Product Details
| Package Quantity | 100 |
| Description | Repair Flange |
| Color | Gray |
| Manufacturers Part Number | SF-100 |
| For Use With | Broken Toilet Flanges |
| Brand | Fernco |
Related Products
ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials. Features: 0.5 GPF AquaFlush Urinal Repair ...
The Closet Rebuild Kit P6000-EUR-WS1-RK is constructed of chemical-resistant TPE material that resists chemical infiltration and prolongs the life of black diaphragms. It is designed to fit all AquaFlush flush valves. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, ...
Oatey Heavy Duty Wax Bowl With Sleeve ring is 100% pure petroleum wax gasket for setting any floor type closet bowl with 3" or 4" waste lines. Heavy Duty Wax Bowl Rings with Sleeve have a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment.
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...
AquaFlush closet repair kit P6000-ECR-WS for Toilet Flush valve is built using clog & chemical resistant filter diaphragm. This repair kit uses a 3.5 GPF AquaFlush. Includes guide assembly for easy, hassle-free installation. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, ...