Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1025 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Polished Nickel

Satco 80-1025 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Polished Nickel

Item #: WBB515277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-1107 Keyless Unglazed Porcelain Socket w/Double Snap-in Clip

Satco 90-1107 Keyless Unglazed Porcelain Socket w/Double Snap-in Clip

Satco 80-1074 Die Cast Ring  White

Satco 80-1074 Die Cast Ring White

Satco 80-1037 On-Off Pull Chain Socket With Set Screw and Uno Thread - Polished Nickel

Satco 80-1037 On-Off Pull Chain Socket With Set Screw and Uno Thread - Polished Nickel

Satco 80-1944 T5 Lampholder - Slide-On  Rotary Locking

Satco 80-1944 T5 Lampholder - Slide-On Rotary Locking

Satco 90-1077 118mm Double Ended Halogen Socket

Satco 90-1077 118mm Double Ended Halogen Socket

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Leviton 9878 Incandescent Lampholder, Keyless, Porcelain, Medium Base, 660W - Pkg Qty 2

Satco 80-1496 T8/T12 Slimline Single Pin Fluorescent Socket - Plunger

Satco 80-1496 T8/T12 Slimline Single Pin Fluorescent Socket - Plunger

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Leviton 10045 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Satco 80-1751 Keyless Porcelain Mogul (E39) Socket  2 Bushings 8/32  2 Wireways  1/2" Strip Leads

Satco 80-1751 Keyless Porcelain Mogul (E39) Socket 2 Bushings 8/32 2 Wireways 1/2" Strip Leads

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Polished Nickel

1/8 IPS, 250W-250V

Product Details

  • Terminal Screw
  • Set Screw Less Set Screw
  • Brand Satco
  • Voltage 250 V
  • Manufacturers Part Number 80-1025
  • Cap 1/8 IPS
  • Color Family Polished Nickel
  • Wattage 250 W

Weights & Dimensions

  • Width 1.25 in
  • Height 2.75 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1025 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Polished Nickel

Satco 80-1025 3 Way (2 Circuit) 3pc. Turn Knob Socket w/Removable Knob - Polished Nickel

Item #: WBB515277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant