Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Satco 80-1129 3-Way Metal Push Switch  3/8-in. Bushing  Nickel Finish

Satco 80-1129 3-Way Metal Push Switch 3/8-in. Bushing Nickel Finish

Item #: WBB515917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.15

Save $0.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Satco 90-1679 3-Way Metal Push Switch  Nickel Finish

Satco 90-1679 3-Way Metal Push Switch Nickel Finish

Satco 80-1128 3-Way Metal Push Switch  3/8-in. Bushing  Brass Finish

Satco 80-1128 3-Way Metal Push Switch 3/8-in. Bushing Brass Finish

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 90-2428 Low-Med-Hi-Off Touch Switch

Satco 80-1142 3 Wire  2 Pole Snap-In Convenience Outlet

Satco 80-1142 3 Wire 2 Pole Snap-In Convenience Outlet

Satco 50-330 Sprayed Inside White Mushroom Glass  9-1/2-in. Diameter

Satco 50-330 Sprayed Inside White Mushroom Glass 9-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass  11-1/2-in. Diameter

Satco 50-331 Sprayed Inside White Mushroom Glass 11-1/2-in. Diameter

Satco 80-1983 3 Speed Ceiling Fan Switch

Satco 80-1983 3 Speed Ceiling Fan Switch

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

3-Way Metal Push Switch, 3/8-in. Bushing, Nickel Finish

Metal Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V

Product Details

  • Type 3-Way Metal Push Switch
  • Brand Satco
  • Leads 6-in.
  • Manufacturers Part Number 80-1129
  • Color Family Nickel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Satco 80-1129 3-Way Metal Push Switch  3/8-in. Bushing  Nickel Finish

Satco 80-1129 3-Way Metal Push Switch 3/8-in. Bushing Nickel Finish

Item #: WBB515917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant