Hard Start Kits

Supco Hard Start Kits
| Compare | Image | Depth | Width | Height | Voltage | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 2-3/8 in | 2-1/4 in | 6-1/4 in | 170-277 V | - | WBB434659 | $67.95 | ||
![]() | 5-11/16 in | 3-7/64 in | 1-5/8 in | - | 1 | WBB461326 | $17.75 | ||
![]() | - | 2-3/8 in | 6-1/2 in | 90-277 V | 1 | Ships Same Day WBB434661 | $12.07was $18.50 Save $6.43 (35%) |
Related Products
QwikLug™ 3 Terminal Repair Lugs QT2812 - 12AWG, 2' Leads With Nut Patented product, QwikLug™, easily attaches to damaged or corroded spade connectors. QwikLug™ comes with color-coded leads to connect to existing wiring. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy! Features: Replaces damaged or corroded spade terminals Fits all standard compressor terminals Tightens from the front with a screwdriver Provides a durable brass connection – tested for more than 100,000 compressor starts Fully insulated brass connector
QwikLug® 3 Terminal Repair Lugs QT2800 Spades Without Wire Patented product, QwikLug®, easily attaches to damaged or corroded spade connectors. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy! Features: Replaces damaged or corroded spade terminals Fits all standard compressor terminals Tightens from the front with a screwdriver Provides a durable brass connection – tested for more than 100,000 compressor starts Fully insulated brass connector
QwikLug® 3 Terminal Repair Lugs QT2810 - 10 AWG, 2' Leads With Nut Patented product, QwikLug®, easily attaches to damaged or corroded spade connectors. QwikLug™ comes with color-coded leads to connect to existing wiring. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy! Features: Replaces damaged or corroded spade terminals Fits all standard compressor terminals Tightens from the front with a screwdriver Provides a durable brass connection – tested for more than 100,000 compressor starts Fully insulated brass connector
Supco 3 'N 1 Start Relay - 1/4 to 1/3 HP 230V The 3 n'1 Start Relay adds new life to old refrigerators and freezers by providing an additional boost to the compressor. Replaces all 3 electrical components - relay, overloard and start capacitor on all capillary systems. Completely prewires. Installs qucikly and easily by simply pushing on 3 female pin terminals.
Rotom 233C, 233-280MFD, 220/250V, Start, Round These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. Rated 3-second start. 20 starts per hour. Operating temperature range: 40° to 65°C (-40° to 149°F). Meet or exceed Electronic Industries Association (EIA). Standard RS-463 type 2. Hertz: 50/60. UL recognized and CUL approved. Made in the USA.



