Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bostitch

Model # :WBB3080466

MPN #: S10DGAL-FH

Bostitch 3" x .120 Smooth Shank 28 Degree Framing Nails, 2000/Qty

Product Description
28-degree Wire Collated Full Round Head Stick Framing Nails have a Thickcoat™ finish with a diamond point and smooth shank. Use with BOSTITCH® tool N79WW, N80SB, N86S, N88WWB, N100S, F28WW,LPF28WW

PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3"
Gauge11 ga

Product Details

Padlock Capacity3"
Country of OriginImport
FinishGalvanized
MaterialSteel
Package Quantity2000
Manufacturers Part NumberS10DGAL-FH
Fastener Collation28 Degree
BrandBostitch