DeWalt® 21 Degree Framing Nails, 3" X .131 Smooth Bright, 2000/Qty
Write a Review
|
Questions & Answers (0)
Product Description
3" X .131" Smooth Bright Qty 2000
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3" |
| Gauge | 9 ga |
Product Details
| Padlock Capacity | 3" |
| Country of Origin | Import |
| Finish | Bright |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | DWRHS10D131 |
| Fastener Collation | 21 Degree |
| Brand | DeWalt |