Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB653221

Global Industrial™ 30" Roof Ventilator, 10235 CFM, 3/4 HP, 115/230V

Product Description
Global Industrial's™ series Industrial Roof Exhausters are designed for general ventilation in production or warehouse areas where efficient, quiet air flow is required.

Key Features and Benefits
  • Ruggedly constructed steel curb cap including spun venturi section for efficient air flow.
  • Heavy gauge fabricated steel propellers are standard.
  • Cast aluminum spark-resistant propellers available for hazardous locations.
  • Butterfly damper section, mill galvanized construction, with damper blades that open when fan is energized and close weathertight when unit is off. Dampers rotate in nylon bearings on a stainless steel axle.
  • Belt driven for quiet operation.
  • Industrial grade cast iron pillow block ball bearings with locking collars.


Optional Accessories
  • Weatherproof non-fused disconnect switches.
  • Insulated roof curbs for flat or pitched roofs.


PRICE
$3,369.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Roof Opening Width39 in
Roof Opening Length39 in
Fan Diameter30 in
Base Dim.45 in²

Product Details

Assembly RequiredNo
CFM10235 CFM
Horsepower3/4 HP
Drive TypeBelt Drive
Voltage115 / 230 V
MaterialSteel
Phase1
DescriptionAll Welded Ventilator
Manufacturers Part Number653221
Indoor/OutdoorIndoor
Decibels66
BrandGlobal Industrial