Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB604138

Global Industrial™ Roof Axial Exhaust Fan, 1160 CFM, 115V

Product Description
✓ Cost-effective choice for general venting
✓ Weather-resistant aluminum housing
✓ Permanently-lubricated, ball bearing motor

The Global Industrial™ Roof Axial Downblast Exhaust Fan with 1160 CFM helps bring in fresh air to your industrial space. This Roof Axial Downblast Exhaust Fan is suitable for roof or wall installations in most commercial ventilation applications. They are the perfect choice for areas prone to stale air and have little or no duct work to bring in fresh air. Typical applications include: general ventilation and exhaust, mechanical room exhaust, and warehouse exhaust. Roof axial unit is totally enclosed, permanently lubricated, ball bearing motor provides reliable operation. Not designed for exhausting smoke or grease. 1-Year Limited Warranty.

  • Aluminum housing for weather resistant durability
  • Aluminum fans blades are riveted to a steel hug
  • Built-in bird screen protects the discharge
  • PRICE
    $599.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27-5/16 in
    Depth21 in
    Height12-5/8 in
    Weight45 lbs
    Fan Diameter16 in

    Product Details

    RPM1100 rpm
    Standard Max Operating Temperature110° F
    CFM1160 CFM
    Horsepower1/6 HP
    Amperage2.2 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Fan TypeAxial
    Motor TypeTotally Enclosed
    Voltage115 V
    MaterialAluminum
    DescriptionRoof Axial Exhaust Fan
    Manufacturers Part Number604138
    Indoor/OutdoorIndoor
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL