x

Take 15% off your entire order!

Offer applied at checkout

+

Stanley 30-305 1" x 25'  High-Visibility Tape Rule

Stanley 30-305 1" x 25' High-Visibility Tape Rule

Item #: WBB983631

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.19 up to 35% OFF

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley®  Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 48-22-6617 5m/16ft Combo General Contractor Tape Measure

Milwaukee® 48-22-6617 5m/16ft Combo General Contractor Tape Measure

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Stanley 84-558 4 Piece Plier & Wrench Set (Long Nose, Slip Joint, Tongue & Groove, Adj. Wrench)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 30-305, High-Visibility Tape Rule 1" x 25'

  • 7' blade standout.
  • Polymer-coated blade withstands abrasion.
  • High-impact, high-visibility green ABS case is over molded with soft-grip rubber.
  • Corrosion-resistant Tru-Zero™ end hook for accurate measurements.


    • TYPE Tape Measure
    • METRIC MARKINGS No
    • BELT CLIP Yes
    • TAPE LENGTH FEET 25
    • GRADUATION Feet & Inches
    • SERIES --
    • GRADUATION INCHES 1/32, 1/16
    • BLADE LENGTH 25'
    • MAGNETIC TIP No
    • MANUFACTURERS PART NUMBER 30-305
    • CASE CONSTRUCTION Plastic/Rubber
    • BLADE COLOR Yellow
    • BLADE WIDTH 1"
    • BRAND Stanley
    • BLADE MATERIAL Steel
    • BLADE WIDTH INCHES 1
    • DIGITAL No
    • BLADE COATING Polymer
    • MINIMUM MEASUREMENT INCHES 1/32
    • BLADE STANDOUT FEET 8
    • STUD MARKINGS Yes
    • MAXIMUM MEASUREMENT FEET 25
    • LOCKING OPTION Yes
    • REWIND TYPE Automatic
    • COLOR FINISH High-Visibility Green
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 30-305 1" x 25'  High-Visibility Tape Rule

    Stanley 30-305 1" x 25' High-Visibility Tape Rule

    Item #: WBB983631

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Stanley 30-305 1" x 25'  High-Visibility Tape Rule
      Stanley 30-305 1" x 25'  High-Visibility Tape Rule
      Stanley 30-305 1" x 25'  High-Visibility Tape Rule
      Stanley 30-305 1" x 25'  High-Visibility Tape Rule
      Stanley 30-305 1" x 25'  High-Visibility Tape Rule
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant