- Graduation .0005"
- Accuracy: ± .0012"
Insize Internal Dial Caliper Gage, 3/8"-1-3/16" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$339.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/16 |
| Width | 7 in |
| Max Measurement | 1-3/16 IN |
Product Details
| Type | Dial Caliper |
| Digital | No |
| Color | Green |
| Accuracy | (+/-).0012" °F |
| Includes | Hard Plastic Case |
| Material | Steel |
| Graduation | .0005" |
| Description | Internal Dial Caliper Gage |
| Manufacturers Part Number | 2222-E121 |
| Brand | InSize |