- Supplied with Go and No-Go gages together
- Class 6H
- Standard ISO1502
- Supplied with manufacturer inspection certificate
InThread Size Metric Thread Plug Gage, M6 x 1 Thread Size
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 |
| Width | 7/8 in |
| Max Measurement | 0-1/16 IN |
Product Details
| Type | Thread Plug Gage |
| Digital | No |
| Includes | Inspection Certificate |
| Material | Steel |
| Description | Metric Thread Plug Gage |
| Color | Black |
| Manufacturers Part Number | 4130-6 |
| Accuracy | 6H °F |
| Brand | InSize |