- Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
- Meet GGG-P-463C
- Optional accessory: stand for granite surface plate (part no 6902), jack for granite surface plate (part no 6903)
Insize Granite Surface Plate, Grade A, 18"L x 12"W x 3"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$475.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 |
| Width | 12 in |
Product Details
| Type | Surface Plate |
| Digital | No |
| Includes | Inspection Certificate |
| Material | Granite |
| Description | Granite Surface Plate |
| Color | Gray |
| Manufacturers Part Number | 6900-A11 |
| Accuracy | .12mil °F |
| Brand | InSize |