Crown Verity 30" Adjustable Warming Rack Stainless Steel - ABR-30
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable warming rack for model RD-30 - 9-1/4"W. Fits into Roll Dome, adjusts to 4 heights.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 30 in |
| Height | 1 in |
| Weight | 9 lbs |
Product Details
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Warming Rack |
| Color | Gray |
| Manufacturers Part Number | CV-ABR-30 |
| Brand | Crown Verity |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |