Toggle Switch-Front Wire 60 AMP 600V 2 Poles
Write a Review
|
Questions & Answers (0)
Product Description
Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make,slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.
PRICE
$129.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-9/16 in |
| Depth | 2-13/16 in |
| Weight | 2 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 1 |
| Amperage | 60 A |
| Poles | 2 |
| Brand | Bryant |