+

Price: $2,283.00
Customers Also Viewed
Features:
- 30 CFM Filtration
- 48 CFM Flow Capacity
- 3 Stage, Grade-D Filtration
- Filter Change Indicators on All Filters
- 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
- (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
- 115 VAC, 9-12 VDC, 60 Hz
- CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
- 2-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style)
- External Warning Lights & Alarm
- Pressure Regulator
- Safety Relief Valve Set @ 125 PSI
- Visual Air Flowmeter to Monitor
- Mounted on Powder Coated White Steel Panel
- Replacement Filter Kit: BB100-FK
- Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
- Remote Alarm Options: ALMSTH120, EXAL, and EXVST
- For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB30-FK, BB30-A, BB30-C, BB30-D, ALMSTH120
Product Details
- CFM 30 CFM
- Description Grade D Filtration- Panel Mounted
- Couplers Hansen
- People Served 2
- Includes 9 VDC Batteries, 115 VAC Power Cord
- Type Air Filtration
- For Use With Airline Respirators
- Power Requirements 115 VAC, 9 VDC
- Package Quantity 1
- Brand Air Systems International
- PSI 150 psi
- Series Blast-Air
- Material Steel
- Manufacturers Part Number BB30-COPM-Hansen
- Color Family Black
Warranty
- Warranty Against Defects
-
The Breather Box® Air Filtration System
There are no questions for this product.

Air Systems International Replacement Filter Kit for 15-30 Series, BB30-FK
Item #: B2246495
Not Yet Rated
$175.95

Remote Audible/Visual Strobe Alarm for Panel Mounted Filtration Units, 120 VAC, ALMSTH120
Item #: B2246499
Not Yet Rated
$485.95

Air Systems 30 CFM Intrinsically Safe Breather Box®, 3 Outlets, Hansen Fitting, BB30-COIS
Item #: B2246507
Not Yet Rated
$2,206.00

Air Systems Explosion Proof Remote Visual Strobe Alarm, 120 VAC, Cable Sold Separately, EXVST
Item #: B2246528
Not Yet Rated
$3,572.00

Air Systems International 30 CFM Breather Box®, 2 Outlets, Hansen Fitting , BB30-CO
Item #: B2246538
Not Yet Rated
$2,162.00

Air Systems Replacement Particulate 1st Stage "A" Filter Element, BB15-30 Series, BB30-A
Item #: B2246607
Not Yet Rated
$23.50

Air Systems International Replacement Charcoal 3rd Stage "D" Filter Element, BB15-30 Series, BB30-D
Item #: B2246554
Not Yet Rated
$72.95

Air Systems Replacement Coalescing 2nd Stage "C" Filter Element, BB15-30 Series, BB30-C
Item #: B2246555
Not Yet Rated
$72.95

Air Systems International Complete Calibration Kit for CO Monitors, 17 L, For Canada, BBK-10
Item #: B2246571
Not Yet Rated
$264.95

Air Systems International Complete Calibration Kit for CO Monitors, 17 L, BBK-20
Item #: B2246580
Not Yet Rated
$284.95

Air Systems International 20 PPM CO/Air Calibration Gas for CO Monitors, 17 L, BBG-20
Item #: B2246585
Not Yet Rated
$66.95

Air Systems International 30 CFM Grade-D Breathing Air Panel, 2 Outlets, Hansen Fitting, BB30-COPM
$2283.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories