- 1/2" I.D.
- 0.77" O.D.
- Tube Material: Grey PVC/Polyurethane Alloy
- Reinforcement: High Tensile Strength Yarn
- Cover Material: Yellow PVC/Polyurethane Alloy
- Fittings: 1/2" Hansen 5000 Series Socket & Plug
- Temperature Rating: 0°F to 185°F
- Pressure Rating: Maximum of 300 PSI
- RoHS Compliant
- Breathing Air Rated
- NOT for Direct Use with Respirators
- Use Between Compressor and Breather Box®, Breather Box® and Hose Reel, etc.
- For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB100-CO, BB100-COPM, BB30-CO, BB30-COIS, BB30-COPM, BB50-CO, BB50-CO4R, BB50-COIS, BB50-COPM, PF-240, POA-4, POA-4R
Air Systems International 50' x 1/2" Breathing Air Rated Hose, Hansen Fittings, H-50-5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50' x 1/2" |
| Hose Length | 50 ft |
Product Details
| Type | Supplied Air Hose Accessory |
| Color | Yellow |
| For Use With | Supplied Air Respirators |
| Includes | 1/2" Hansen |
| Material | PVC, Metal |
| Description | 50' x 1/2" Breathing Air Rated Hose |
| Package Quantity | 1 |
| Manufacturers Part Number | H-50-5 |
| PSI | 300 psi |
| Couplers | Hansen |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |