Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortina Safety

Model # :WBB2217844

MPN #: 03-501-05

Cortina 30" Collapsible Traffic Cone, 4 LED Lights, Orange, Black Rubber Base, 5/Pack, 03-501-05

Product Description
Meets MUTCD Standards. Internal cone light features 2 settings: steady and flashing. Operates on 2 AAA batteries (included) and endures 300 hours in flashing mode and 120 hours in steady mode. 18" and 28" Pack and Pop cones have 1 LED internal cone light bulb and 30" Pack and Pop Cones have 4 LED internal cone light bulbs. Constructed with orange waterproof nylon.

PRICE
$239.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
239.95
Buy 11 units - 50 units
229.95Save $10.00 (4%)
Buy 51+ units
219.95Save $20.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2 in
Width15-1/2 in
Height30 in
Weight8 lbs
Square15-1/2 in²
Reflective Stripe Height6" & 4"

Product Details

SheetingHi Intensity
TypeCollapsible Cone
ColorBlack/Orange
Number of Reflective Stripes2
MaterialVinyl/Rubber
DescriptionCollapsible Cone With LED Lights
Package Quantity5
Manufacturers Part Number03-501-05
BrandCortina Safety

Compliance & Certifications

CertificationsMUTCD