Kee Safety® 30° - 45° Adjustable Cross, 1" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
30° to 45° Adjustable Cross
Designed as an alternative to the Type 28 fitting, this adjustable fitting can be used for railing on staircases between the midrail and an intermediate upright which is required to remain vertical. It may be used at any selected angle between 30° and 45°.
30° to 45° Adjustable Cross
Designed as an alternative to the Type 28 fitting, this adjustable fitting can be used for railing on staircases between the midrail and an intermediate upright which is required to remain vertical. It may be used at any selected angle between 30° and 45°.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Adjustable Cross |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 30-6 |
| Fitting Type | Cross |
| Angle | 30-45° |
| Brand | Kee Safety |