Kee Safety® Corner Crossover, 1-1/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Corner Crossover
This fitting is designed to provide a 90 degree offset corner joint. When calculating the cutting lengths for pipe, dimension 'G' should be subtracted to give the pipe length for the rails and dimension 'H' should be added to give the pipe length for the upright.
Corner Crossover
This fitting is designed to provide a 90 degree offset corner joint. When calculating the cutting lengths for pipe, dimension 'G' should be subtracted to give the pipe length for the rails and dimension 'H' should be added to give the pipe length for the upright.
PRICE
$77.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Corner Crossover |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 121-7 |
| Fitting Type | Crossover |
| Angle | 90° |
| Brand | Kee Safety |