Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2214681

MPN #: A30OVER

SpillTech® 30 Gallon OverPack Salvage Drum with Lid A30OVER - Yellow

Product Description
Stock a SpillTech® OverPack with sorbents for emergency spill response, or use it as a salvage drum to ship damaged containers or hazardous waste.

Features:
  • Tough UN Rated overpack is built to withstand rough handling. Guaranteed.
  • X-rated for Packing Groups I, II and III, so it's ideal for regulated packaging applications, including shipping hazardous waste by land, sea or rail
  • Polypropylene material with UV inhibitors is durable, lightweight and chemical-resistant
  • Containers are nestable when empty to save storage space
  • Designed and proven to withstand the abuse of shipping to help keep hazardous waste safely contained
  • Specifically designed and sized for leaking cans, bottles or 5-gallon pails
  • Leakproof, twist-on lid is notched so you can easily tighten it with a 2x4 or pole
  • Integrated ledges and handles molded into container let you move overpack with a forklift or by hand


PRICE
$122.84

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height30-3/4 in
Weight13 lbs
Diameter23 in

Product Details

TypeScrew Top
ColorYellow
Capacity30 gal
MaterialCopolymer-Polypropylene and Polyethylene
DescriptionOverpack
Package Quantity1
Manufacturers Part NumberA30OVER
BrandSpillTech

Compliance & Certifications

CertificationsDOT-Approved, X-Rated for Salvage
UN Rating1H2/X100/S