Durable, steel constructed clamps grip and hold documents securely for easy storage and accessibility. Traditional silver color finish features an industrial look and feel that is suitable for offices and studios. Available in package quantities of 6. 1 Year Limited Warranty. Measures 2" H x 30" W x 3/4" D.
Interion by Global Industrial
Model # :WB316108
Interion Hanging Clamps For Blueprint Storage Rack, 30"W, Silver, Pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 3/4 in |
| Height | 2 in |
| Min Width | 3/4 in |
| Max Depth | 3/4 in |
| Min Depth | 3/4 in |
| Max Width | 3/4 in |
Product Details
| Type | Hanging Clamps |
| Color | Silver |
| Material | Steel |
| Description | Blueprint / Flat File Storage Clamps |
| Package Quantity | 6 |
| Manufacturers Part Number | 316108 |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |