- Ultra Quiet Die Cast Aluminum Propeller
- OSHA Approved Safety Guards
- Non Oscillating, 1/4 HP, 1 speed, 115/230V, 1 phase, Explosion Proof, ball bearing motor
- Hardwired, No power Cord Included
- Explosion Proof Models feature Class I, Group D and Class II, Group E, F & G protection for flammable and carbon dust environment protection
- Warranty of 5 years
Airmaster 30" Haz. Location Explosion Proof Pedestal Fan, 8,723 CFM, 1/4 HP, 1 Phase
|
Questions & Answers (0)
Product Description
PRICE
$1,579.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 60 - 74 in |
| Weight | 116 lbs |
| Base Diameter | 32 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 1 |
| Fan Type | Industrial-Hazardous Location |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Explosion Proof |
| Wattage | 794 W |
| Material | Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20351 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1140 rpm |
| Type | Pedestal Fan |
| CFM | 8723 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 6.9 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 / 230 V |
| Description | EXP Proof Motor - Class 1, Group D & Class 2, Groups E,F,G |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Hard Wire |
| Power Cord Type | Not Included |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |