- Energy efficient - lowest watts per CFM
- Ultra quiet die cast aluminum airfoil propeller
- Excellent for churches, schools, industrial and commercial applications
- Includes supply cord and plug
- Meets OSHA Standards & is UL/CUL Listed
- Oscillating, 1/3 HP, 3 Speed, 115V, 1 Phasease, Totally Enclosed, Ball Bearing Motor
- 32" Base
- Patented Modular Motor End Dome for easy maintenance
Airmaster Fan UP30BN-S 30 Inch Pedestal Fan 1/3 HP 7996 CFM , Oscillating
Write a Review
|
Questions & Answers (0)
Product Description
30" Pedestal Fan - 7996 CFM
PRICE
$1,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 32 in |
| Height | 60 - 74 in |
| Weight | 95 lbs |
| Cord Length | 15 ft |
| Base Diameter | 32 in |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Blade Material | Aluminum |
| Motor Type | Totally Enclosed |
| Wattage | 311 W |
| Material | Steel / Aluminum |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 20890 |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1045 rpm |
| Type | Pedestal Fan |
| CFM | 4463/6259/8402 CFM |
| Horsepower | 1/3 HP |
| Color | Black / Gray |
| Amperage | 2.7 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |