Key Features
- Packaged in one UPS shippable carton
- 115V, 1/3 HP, 1 phase, 3 speed, totally enclosed air over ball bearing motor
- Galvanized steel propeller
- 15' supply cord and three prong plug included
- 2 Year Warranty - Affordable Quality
Weights & Dimensions
| Weight | 78 lbs |
| Cord Length | 15 ft |
| Fan Diameter | 24 in |
Product Details
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 3 |
| Fan Type | Commercial |
| Number of Blades | 3 |
| For Use With | Spot & People Cooling |
| Blade Material | Steel |
| Motor Type | Totally Enclosed Air Over |
| Material | Steel |
| Phase | 1 |
| Blade Type | Galvanized Steel |
| Manufacturers Part Number | 71580 |
| Indoor/Outdoor | Indoor |
| Sound Level | 73 |
| Brand | Airmaster Fan |
| RPM | 1100 rpm |
| Type | Pedestal Fan |
| CFM | 2460/4400 CFM |
| Horsepower | 1/4 HP |
| Color | Black / Gray |
| Amperage | 3.5 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Oscillating |
| Features | Pull Chain Switch |
| Power Cord Type | SJT Type Plug |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |