Master 30" Direct-Drive High Velocity Drum Floor Fan, 8,500 CFM, 1/3 HP
Write a Review
|
Questions & Answers (0)
Product Description
Master's MAC-30BCT High Velocity Floor Fan delivers fresh air quickly to localized spaces. Great for spaces with or without air conditioning, Master's 30" Floor Fan can take the edge off of your monthly energy bill by allowing you to use the A/C more sparingly. The MAC-30BCT utilizes our efficient direct drive design, which helps to conserve electricity. It has 3 speed settings, and features a heavy-duty all metal construction. Whether it's a warehouse, garage, barn, or a crowded summer gathering, Master's High Velocity Fans are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.
PRICE
$375.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 10/3/2016 in |
| Height | 37 in |
| Weight | 31 lbs |
| Cord Length | 9 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| RPM Low | 760 rpm |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Semi-Closed |
| Mounting Location | Free Standing |
| Wattage | 264 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Balanced Steel |
| Manufacturers Part Number | MAC-30BCT |
| Indoor/Outdoor | Indoor |
| Brand | Master |
| RPM | 760/840/950 rpm |
| Type | Drum Fan |
| RPM Medium | 840 rpm |
| CFM | 6000/8500 CFM |
| Horsepower | 1/3 HP |
| Color | Black |
| Amperage | 2.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 950 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Floor Fan |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, ETL, cETL Listed |