Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230968

MPN #: BF30DDPEBLK

Maxx Air® Pro Flex 30" Portable Ultra Durable Drum Fan, 5000 CFM, 1/2 HP, 1 Phase

Product Description
The Maxx Air® Pro Flex 30 In. Barrel Fan is designed for strength and durability. Use it to fulfill indoor ventilation needs in areas where powerful air circulation is required, such as a commercial gym, factory, warehouse, or on a construction site. This fan features a polyethylene housing that will stand up to hard use without sustaining the dents and dings a steel housing may encounter and arrives fully assembled. This model also offers two speed choices to optimize your airflow conditions.

Features:
  • High velocity airflow up to 5,000 CFM on high
  • 9 in. spoked rubber wheels and built-in handles make your fan easily portable
  • Easily accessible rocker switch on rear grille for hi-off-low speed operation
  • Dent-resistant high density polyethylene housing
  • Angled interior struts for added strength and durability
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$349.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31-1/2 in
Depth19-3/4 in
Height34 in
Weight48 lbs
Cord Length7-1/2 ft
Fan Diameter30 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
MaterialPolyethylene
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF30DDPEBLK
Indoor/OutdoorIndoor
BrandMaxx Air
TypePortable Drum Fan
CFM4050/5000 CFM
Horsepower1/2 HP
ColorBlack
Amperage4.2 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type18 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed