Milwaukee Dustless 30"W Push Broom Head with Heavy-Duty Black Polypropylene Bristles and Steel Frame - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Out-sweeps and out-wears any other brush, while resisting abrasion, grease, oil, acids, and alkalis. The straight, stiff bristles easily move heavy debris. 4" bristle trim.
PRICE
$275.70 Sold in packages of 6 / $45.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Bristle Length | 4 in |
Product Details
| Type | Threaded |
| Material | Steel |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 230300 |
| For Use With | 190300, 191400, 190320 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polypropylene |