Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230821

MPN #: HVWM 30 OSC

Maxx Air® 30" Industrial Wall Mounted Oscillating Fan, 3 Speed, 4800 CFM, 1/5 HP

Product Description
Effectively cool large indoor industrial and commercial spaces with the Maxx Air® 30 in. High Velocity Oscillating Wall Mount Fan. Wide-sweeping oscillation paired with a heavy-duty steel construction in a sleek black finish make this metal fan ideal for a variety of spaces, including a warehouse station, gym, shop, garage, and more. This high velocity fan can be mounted to a variety of surfaces using the provided wall bracket, and is equipped with 3 powerful cooling speeds operated via pull chain so it's never out of reach.

Features:
  • High velocity airflow up to 4,800 CFM on high
  • Tilting fan head and swivel adjustment arm
  • Pre-punched holes on wall bracket for easy mounting
  • 3 speed pull chain operation
  • 90° oscillation with on/off puller on motor
  • Powder-coated steel construction
  • For indoor use
  • OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/2 in
Width33-1/2 in
Depth12 in
Height33-1/2 in
Weight36 lbs
Cord Length6 ft
Fan Diameter30 in

Product Details

Assembly RequiredYes
Number of Speeds3
Number of Blades3
Motor TypeOpen Air Over
Mounting LocationWall
Wattage200 W
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberHVWM 30 OSC
Indoor/OutdoorIndoor
BrandMaxx Air
RPM660/890/1050 rpm
TypeIndustrial Wall Mount Fan
CFM4100/4400/4800 CFM
Horsepower1/5 HP
ColorBlack
Amperage2.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingOscillating
FeaturesPull Chain Operation

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed