- High Velocity 3-Speed Settings
- Adjustable 180 Degree Vertical Tilt for Maximum Air Flow
- Air Volume: 1500 m3/h
- Durable Metal Construction
- Quiet and Efficient Motor
- Stable, Rubber Feet to Minimize Vibrations
- Easy Carry Handle to Move from Room to Room
- Protective Safety Grill
- Versatile for Home or Job Site
- ETL Listed
Proaira 12" High Velocity Cradle Floor Fan, 3 Speed, 523 CFM, 53.3W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$50.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-13/16 in |
| Depth | 15-13/16 in |
| Height | 7 in |
| Weight | 6 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 12 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Number of Blades | 3 |
| Mounting Location | Floor-Standing |
| Wattage | 53.3 W |
| Material | Metal |
| Manufacturers Part Number | CFHV12B |
| Indoor/Outdoor | Indoor |
| Brand | Proaira |
| Type | High Velocity Fan |
| CFM | 880/1500 CFM |
| Horsepower | 1/16 HP |
| Color | Black |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Package Quantity | 1 |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | Parallel |
Warranty
| Warranty | 1 Year yr |
Compliance & Certifications
| Certifications | ETL Listed |