Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Richardson Seating

Model # :WBB1507135

MPN #: 1957BLU

Richardson Seating Swivel Barstool with Backrest - 30"H - Blue

Product Description
30" Swivel Bar Stool with Back Chrome Frame and Blue Seat

The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.

Features

  • The 1957 bar stool is Richardson Seatings most economical commercial-grade bar stool with backrest
  • Complements any bar, restaurant, lounge, parts or sales counters
  • Features 360 degree swivel padded seat and back for ultimate comfort
  • Features factory installed, deep foam padded, viny upholstered backrest
  • Features chrome plated single-ring construction with 1" outer metal tube thickness
  • Features 18 gauge thick steel frame with nylon floor glides
  • Comes in 24"H counter stool or 30"H barstool
  • The height of the ring is 12" from the floor to center for 30"H stool
  • The height of the ring is 12" from the floor to center for 24"H stool
  • Made in the USA
PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/4 in
Depth20 in
Height41-1/2 in
Seat Width14-1/4 in
Seat Depth14-1/4 in
Seat Height30 in
Min Seat Height30 in
Max Seat Height30 in
Base4 Legged
Back Height41-1/2 in

Product Details

Assembly RequiredYes
Swivel SeatYes
Frame Color FamilyChrome
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1957BLU
BrandRichardson Seating
TypeBar Stool
ColorBlue
Mobile or StationaryStationary
Footrest IncludedYes
Seat Color FamilyBlue
Casters IncludedNo
Package Quantity1
DescriptionRestaurant Barstool
Frame MaterialSteel
Back StyleCutout Back
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty1 yr