Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332640

MPN #: CH-122070-GY-GG

Flash Furniture Contemporary Adjustable Height Barstool - Rounded Back - Vinyl - Gray

Product Description
The Contemporary Gray Vinyl Barstool with Chrome Base is a great fit for your breakfast bar or kitchen counter. The stool has a rounded mid-back design and a cutout back. Its seat and back are padded with 1.5" of foam and upholstered in vinyl. The height adjustable swivel seat easily adjusts from counter to bar height using the convenient gas lift handle, located just below the seat. The shiny chrome base and footrest complement the stool's modern design. A plastic ring, embedded in the base, protects your floor by sliding smoothly when you need to move the stool. Designed for residential use, this adjustable height barstool is an excellent choice when you need a versatile seating option for your home.

Features:

  • Rounded Mid-Back Design
  • Gray Vinyl Upholstery
  • CA117 Fire Retardant Foam
  • 360 Degree Swivel Seat
  • Height Adjustable Seat with Gas Lift
  • Seat Adjusts from Counter to Bar Height
  • Footrest Included
  • Chrome Base
  • Base Diameter: 17.625"


PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth20-1/2 in
Height42 in
Weight Capacity330 lbs
Weight28 lbs
Seat Width15 in
Seat Depth16 in
Seat Height23-1/4 - 32 in
Min Seat Height23-1/4 in
Max Seat Height32 in
BasePedestal
Back Width12 in
Back Height11 in

Product Details

Swivel SeatYes
Frame Color FamilyGray
AntimicrobialNo
Arm TypeFixed
Manufacturers Part NumberCH-122070-GY-GG
BrandFlash Furniture
TypeBar Stool
ColorGray
Mobile or StationaryStationary
Seat Color FamilyGray
Casters IncludedNo
Package Quantity1
DescriptionVinyl Adjustable Height Barstool
Frame MaterialMetal
Back StyleCutout Back
Back TypeLow Back
Seat MaterialVinyl

Warranty

Warranty2 Years on Parts