Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2332634

MPN #: CH-92023-1-GY-GG

Flash Furniture Contemporary Adjustable Height Barstool - Stitch Back - Vinyl - Gray

Product Description
Provide the perfect pop of color and on-trend appeal in your home with this gray adjustable barstool. This modern style stool has a gracefully contoured shape and mid-back design that offers the perfect amount of support guests. The armless design brings you closer to your dining table, card table or basement bar.

This dual-use stool gives you two chairs for the price of one. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The pedestal base supports up to 330 lbs. weight capacity to accommodate most users while the chrome footrest supports your feet and promotes good posture.

Spills and other pesky messes clean up quickly with water and a neutral detergent. To help protect your hard flooring surfacess, the base features an embedded plastic ring. Purchase several of these adjustable stools to ensure you always have plentiful seating for guests.

Features:
  • Contemporary Adjustable Height Stool with Pedestal Base
  • Mid-Back Design supports the lower to mid back region
  • Gray Vinyl Upholstery with Horizontal Embellished Stitching
  • Padded Back and Seat with CAL 117 Fire Retardant Foam
  • 360 Degree Swivel Seat allows entry from any direction
  • Height Adjustable Seat with Gas Lift adjusts from bar to counter height
  • Armless Design brings you closer to dining and activity surfaces to help prevent slouching
  • Footrest Relieves Pressure From the Legs to provide a better sitting experience
  • Classic Chrome Pedestal Base Diameter: 17.625"
  • Swivel barstool ideal for kitchen island, pub height dining tables or your home bar


PRICE
$155.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth19 in
Height44 in
Weight Capacity330 lbs
Weight23-3/4 lbs
Seat Width16 in
Seat Depth14-1/2 in
Seat Height24 - 33 in
Min Seat Height24 in
Max Seat Height33 in
BasePedestal

Product Details

Frame Color FamilyGray
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberCH-92023-1-GY-GG
BrandFlash Furniture
TypeBar Stool
ColorGray
Mobile or StationaryStationary
Seat Color FamilyGray
Casters IncludedNo
Package Quantity1
DescriptionVinyl Adjustable Height Barstool
Frame MaterialMetal
Back StyleSolid Back
Back TypeLow Back
Seat MaterialVinyl

Warranty

Warranty2 Years on Parts