Aero Manufacturing Equipment Stand W/ Backsplash, 16 Ga 430 Stainless Steel Top, 60"Wx30"D
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel equipment stand is made with a 16 ga, type 430 stainless steel top. The top has 2" turn down on 1 side and 2" backsplash on 3 sides. It includes an 18 ga galvanized steel lower shelf. The shelf is built with sturdy 1-5/8" diameter, 16 ga galvanized steel legs. The legs include 1" adjustable metal feet. The welded construction provides extra strength and durability. It is polished to a # 4 blended finish. This product is NSF® listed.
PRICE
$1,035.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 25 in |
| Shelf Gauge | 18 ga |
| Gauge | 18, 16 Top ga |
Product Details
| Assembly Required | Yes |
| Type | Equipment Stand |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf & Backsplash |
| Leg Style | Round Tubular Leg |
| Material | Galvanized Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 4EG-3060 |
| Top Material | 430 Stainless Steel |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |