StrongHold Stationary Workbench W/ Square Tubular Leg, Steel Square Edge, 30"W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This all welded work tables is perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas and more. It has 7 ga steel work surface. The top of these industrial shop tables is supported by 2" x 2" x 1/4" thick angled steel legs with welded anchor plates. The 12 ga bottom shelf of this work table provides added storage space. It has a scratch-resistant baked enamel finish.
PRICE
$1,059.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 2750 lbs |
| Weight | 139 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Number of Drawers | -- |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | T3024 |
| Top Material | Steel |
| Brand | Strong Hold |