Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satellite Industries

Model # :T9FB2188074

MPN #: 7202-699-99

Satellite Industries Motion Activated Light for Portable Restrooms - 7202-699-99

Product Description
Motion activated light for portable restrooms that can be installed on various surfaces. Provides added visibility.

PRICE
$41.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width1-1/2 in
Height4 in
Weight0.5 lbs

Product Details

MaterialPlastic
Package Quantity1
DescriptionMotion Activated Light
ColorWhite
Manufacturers Part Number7202-699-99
For Use WithPortable Restrooms
BrandSatellite Industries