Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reelcraft

Model # :WBB3168619

MPN #: CH37118 L

Reelcraft® 30000 Series Premium Duty Hand Crank Hose Reel w/o Hose, 1000 PSI, 1" x 100'

Product Description
Reelcraft®'s Series 30000 hose reels are designed for rugged applications requiring long lengths of hose and large storage capacity. The all-bolted unitized construction with no welds to fatigue, full flow swivel, and heavy gauge steel frame, spool, and drum ensure the longest service life. The Series 30000 vibration-proof, self-locking fasteners are ideal for industrial or field use such as turf care or pest control.

Features:
  • Full flow, stress-free swivel design – The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.
  • Quality finish and corrosion resistant – Individually powder coated components offer the maximum protection from premature corrosion.
  • Easy to add tension ? The T-handle tensioning device allows proper tension to be applied to the spool to eliminate the free spooling of the reel.
  • Optional lock pin to prevent spool rotation when the reel is not in use.
  • Drive type – hand crank rewind


PRICE
$635.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/4
Width17-3/4 in
Height20-1/4 in
Weight54 lbs
Hose Inside Diameter1 in
Hose/Cord Length100 ft

Product Details

TypeHose Reel
ColorRed
Series30000
Max Temperature210 °F
Drive/Return TypeHand Crank
MaterialSteel
Manufacturers Part NumberCH37118 L
Inlet1
Cable/Cord/Hose IncludedNo
PSI1000 psi
Hose MaterialNot Included
BrandReelcraft