IGUS PRT-01-200 300mm Dia. Slewing Ring Bearing - 22,480 lbs Max Axial Static
Write a Review
|
Questions & Answers (0)
Product Description
iglide® PRT is a slewing ring bearing with the proven advantage of igus® plastic bearings. The iglide® J sliding elements are completely maintenance-free and lubrication-free. All the housing components are made of aluminum (except style 02, which has iglide® J4 head rings), and all the parallel surfaces of iglide® J sliding elements are hard anodized. All the fixing screws are made of stainless steel. The PRT slewing rings are available on request in stainless steel.
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension S2 | 7 |
| Dimension D2 | 274 in |
| Max Axial Static | 22,480 lbs. |
| Dimension H | 15 |
| Dimension A | 23 |
| Dimension T2 | 16 x 22.5° in |
| Max Axial Dynamic | 6,744 lbs. |
| Dimension T1 | 12 x 30° in |
| Dimension B | 7 |
| Max Radial Dynamic | 2,248 lbs. |
| Dimension S1 | M6 |
| Dimension D | 300mm |
| Dimension D1 | 215 in |
| Max Radial Static | 7,868 lbs. |
Product Details
| Color | Gray |
| Material | Aluminum |
| Manufacturers Part Number | PRT-01-200 |
| K1 Screw (DIN 912) | DIN 912 M5 |
| Brand | igus |