40 Capacity Badge Rack
|
Questions & Answers (0)
Product Description
TIMETRAX TIME AND ATTENDANCE SYSTEMS
40 Capacity Badge Rack
Made of heavy duty industrial plastic that is more resilient then metal, and won't chip, bend or dent. Mounting hardware included for easy installation. Allows indoor and outdoor use; won't corrode or rust. Light gray color. Holds up to 40 badges. Measures 22-1/2"H x 8-1/4"W x 1/2"D. Fits standard size ID badges with individual pockets measuring 3-1/2"W x 1"D.
40 Capacity Badge Rack
Made of heavy duty industrial plastic that is more resilient then metal, and won't chip, bend or dent. Mounting hardware included for easy installation. Allows indoor and outdoor use; won't corrode or rust. Light gray color. Holds up to 40 badges. Measures 22-1/2"H x 8-1/4"W x 1/2"D. Fits standard size ID badges with individual pockets measuring 3-1/2"W x 1"D.
PRICE
$29.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 1/2 in |
| Height | 22-1/2 in |
| Pocket Width | 3-1/2 in |
| Pocket Depth | 1 in |
Product Details
| Type | Time Card & Badge Rack |
| Capacity | 40 Cards |
| Material | Plastic |
| Description | Adjustable Time Card Rack |
| Color | Gray |
| Manufacturers Part Number | 500-4 |
| Brand | Pyramid Time Systems |