Marsh® Spray Markover Ink, Tan, 11 Oz., 12/Pack - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Marsh® spray tan mark-over inks are used to cover up old marks on brown cartons to make them reusable. These fast-drying, permanent, waterproof mark over inks will provide maximum coverage with minimum spray mist and running. The ink covers the marks underneath with fewer passes.
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 7-3/4 in |
| Weight | 1 lbs |
| Size | 11 oz. |
Product Details
| Type | Carton Spray Ink |
| Packaging | Aerosol Can |
| Package Quantity | 12 |
| Description | Spray Markover Ink |
| Color | Tan |
| Manufacturers Part Number | 30394 |
| Brand | Marsh |