Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marsh

Model # :WB412480

MPN #: H

Marsh® Manual Stencil Machine For 1/2" Characters

Product Description
The Marsh® manual stencil machine is used to cut -1/2" characters out of stencil board. The set includes 40 characters of A-Z, 0-9 and special characters. This hand-operated stencil machine is built for the long run and helps to make the stenciling process fast, easy and effective. The Marsh® stencil machine makes the cleanest cuts with no tearing or pulling. It always provides sharp, clear marks.

Features:
  • Easy to read characters on the large, bold-character dial for error free operation
  • Built to be solid and stable so it doesn't need to be bolted to the work surface
  • Case-hardened dies have wear-resistant cutting edges
  • Zinc alloy punch is stronger, last longer than steel, fits closer, cuts clean and is more corrosion-resistant
  • Made in USA
  • This product has a limited warranty of 18 months


PRICE
$2,749.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width17 in
Height10 in
Weight47 lbs
Size1/2"

Product Details

Assembly RequiredNo
ColorBlack
For Use WithOB15-6x20-50 Oil Board
IncludesSet of 40 1/2" Characters
DescriptionHand-Operated Stencil Machine
Package Quantity1
Manufacturers Part NumberH
BrandMarsh

Warranty

Warranty18 mo