Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :T9FB2289018

MPN #: 305341

Omnimed® 305341 White Painted Steel Double Glove Box Holder, 1/PK

Product Description
Omnimed® design painted white square cut glove box holders are sure to stand out from the pack. The steel glove box holders are built for heavy use. Constructed of durable painted steel, they are easy to care for and will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue. Includes 5 Year Warranty.

Features:
  • Durable white powder coated steel
  • Mounts horizontally
  • Large square opening
  • Mounting holes for easy installation (Mounting hardware not included)
  • Proudly Made In the USA & Includes 5 year warranty
  • Dimensions: 11"H x 10"W x 3-3/4"D
Glove boxes shown are not included.

PRICE
$54.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3-3/4 in
Height11 in

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
Mounting HolesYes
StyleTop Loading
Mounting LocationWall
CapacityDouble
MaterialPowder Coated Steel
DescriptionWhite Painted Steel Double Glove Box Holder
Package Quantity1
Manufacturers Part Number305341
BrandOmnimed

Warranty

Warranty5 yr