Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RESPAWN

Model # :WBB3186365

MPN #: RSP-3085-BLK

RESPAWN 3085 Ergonomic Gaming Chair, High Back PC Computer Desk Office Chair, Flip-up Arms - Black

Product Description
Your battle tested partner, the RESPAWN Racing Style Bonded Leather Gaming Chair is the perfect teammate. The RESPAWN 3085 smooth pliable leather accents give an upscale look and complete comfort without an extravagant price.

  • Sleek racing style design with bold accents and sturdy construction
  • Segmented padding and integrated headrest
  • Flip-up padded armrests
  • 115-degree recline
  • 275 lb weight capacity for long-lasting use


  • PRICE
    $199.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height48-1/4 in
    Weight Capacity275 lbs
    Weight32.6 lbs
    Seat Width20 in
    Seat Depth18-3/4 in
    Seat Height17 -20-3/4 in
    Min Seat Height17 in
    Max Seat Height20-3/4 in
    Base5 Legged
    Back Width19-5/8 in
    Back Height29-5/16 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeTilt Tension
    Adjustable ArmsFlip-up Arms
    StackableNo
    AntimicrobialNo
    Arm TypeAdjustable
    Manufacturers Part NumberRSP-3085-BLK
    CollectionGaming Chair
    BrandRESPAWN
    SeriesRSP-3085
    CastersYes
    Seat Color FamilyBlack
    Package Quantity1
    DescriptionErgonomic Gaming Chair
    Frame MaterialMetal
    Back TypeHigh Back
    Seat MaterialBonded Leather

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CAL 117 CertifiedYes