Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797315

MPN #: 3097

80/20 3097 Double Anchor Fastener, Long Assembly

Product Description
80/20 3097 Double Anchor Fastener, Long Assembly

Features:
  • One of 80/20's strongest fastening options
  • Allows infinite position ing along a T-slotted profile
  • Provides a vibration-proof, clean, flush connection where space restrictions apply
  • Creates 90° connections where T-slots are in alignment
  • Profile must have T-slots opposite each other
  • Short assemblies mount across the 1.0" dimension for 10 Series and 1.5" dimension for 15 Series
  • Long assemblies mount across the 2.0" dimension for 10 Series and 3.0" dimension for 15 Series


PRICE
$13.75

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16 in
Width13/16 in
Height2-15/16 in
Thread5/16-18 in

Product Details

TypeDouble Anchor Fastener
Finish TypeLacquer
MaterialZinc
DescriptionFastener
Series15 Series
Manufacturers Part Number3097
Brand80/20 Inc