Alfa 30B - Beater Paddle For Hobart D300, D300DT, D330, D340, 30 Qt. Mixer
Write a Review
|
Questions & Answers (0)
Product Description
Classic hobart mixers are by common agreement the best mixers ever manufactured. Alfa international manufactures the highest quality aftermarket replacement accessories for these mixers available on the market today. This beater paddle for the hobart d300 and related mixers has been manufactured with a close attention to quality and is nsf-approved. Aluminum. (Not for hobart legacy models, these attachments twist into place.)
PRICE
$179.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Capacity | 30 qt |
| Voltage | 110 V |
| Material | Aluminum |
| Phase | 1 |
| Description | Beater Paddle For Hobart D300, D300DT, D330, D340 |
| Manufacturers Part Number | 30B |
| For Use With | Hobart D300, D300DT, D330, D340 |
| Compatible Part/Model Number | Hobart 275450 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |