Alfa VS-12SD-1/4 - Shredder Disc For Alfa GS 12, Hobart VS9, 1/4" Holes
Write a Review
|
Questions & Answers (0)
Product Description
This shredder plate has holes of 1/4" and is recommended for use grating and shredding hard vegetables, bread crumbs, soft cheeses and carrots, among others. This nsf-approved plate is made of the highest-quality stainless steel and fits on the disk holder (vs-12dh) of alfa's grater-shredder power attachment (gs-12). It also fits hobart's vs9.
PRICE
$67.95
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Voltage | 115 V |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Shredder Disc For Alfa GS 12, Hobart VS9 |
| Manufacturers Part Number | VS-12SD-1/4 |
| Amperage | 12.67 A |
| For Use With | Alfa GS 12, Hobart VS9 |
| Compatible Part/Model Number | Hobart 77045 |
| Brand | Alfa |
Warranty
| Warranty | 6 mo |
Compliance & Certifications
| Certifications | NSF Certified |