- High speed tubes feature a round bottom and uniform wall thickness
- Tubes are economical and leak-proof for refrigerated or standard centrifugation
- For proper performance, 80% of total capacity must be filled
CELLTREAT® 30mL Centrifuge Tube, Oak Ridge Style, Round Bottom, PP, Screw Cap, Non-Sterile,12PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 3-3/4 in |
| Size | 96x24mm |
Product Details
| Type | Tubes |
| Graduated | N |
| Color | Natural |
| Capacity | 30mL ml |
| Closure Type | Screw |
| Sterile | No |
| Material | Polypropylene |
| Description | Tubes |
| Package Quantity | 12 |
| Manufacturers Part Number | 229461 |
| Max RCF | 50000 |
| Cap Color Family | Natural |
| Brand | CELLTREAT Scientific Products |