Flash Furniture 31.5" x 55" Rectangular Tempered Glass Metal Table
Write a Review
|
Questions & Answers (0)
Product Description
Create the perfect relaxing or entertainment environment with this patio table. This glass table will enhance your bistro, cafe, restaurant, hotel or home patio space. The ripple designed table top features a smooth surface for keeping items level. The rectangular shaped top will accommodate a family for outdoor dining and casual gatherings. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 55 in |
| Depth | 55 in |
| Height | 27-1/2 in |
| Weight | 51 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Color | Clear |
| Table Top Color Family | Clear |
| Table Top Material | Glass |
| Frame Material | Metal |
| Leg Type | 4-Legs |
| Manufacturers Part Number | TLH-089-GG |
| Shape | Rectangular |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years Limited/2 years Parts |