Flash Furniture® Marseille 31-1/2" Round Indoor/Outdoor Commercial Bistro Table, Black/White
Write a Review
|
Questions & Answers (0)
Product Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro table. The durable textilene structure and tempered glass top make for a reliable and stylish way to wow your guests while you serve customers or host friends and family. The lightweight, but durable, powder coated aluminum frame boasts a bamboo look finish, holds up to 200 lbs. static weight, and is rust-resistant. This table assembles easily in under ten minutes for quick use and features fixed floor glides to prevent damage to indoor hard flooring surfaces. This table cleans easily with a water-based cleaner for quick turnaround.
PRICE
$309.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/2 in |
| Width | 31-1/2 in |
| Depth | 31-1/2 in |
| Height | 29-1/2 in |
| Weight | 20.7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bistro Table |
| Frame Color Family | Light Natural |
| Color | Black/White |
| Table Top Color Family | Black/White |
| Table Top Material | Glass |
| Frame Material | Aluminum |
| Leg Type | 4-Legs |
| Manufacturers Part Number | SDA-AD641011-80-BLKWH-LTNAT-GG |
| Collection | Marseille |
| Shape | Round |
| Brand | Flash Furniture |
Warranty
| Warranty | 1 Year |