Bissell 31" Deluxe Triple Brush Push Power Sweeper Turbo, 13.2 Gallon Capacity - BG477B
Write a Review
|
Questions & Answers (0)
Product Description
Bissell 31" Deluxe Triple Brush Push Power Sweeper, 13.2 Gallon Capacity - BG-477B
The patented 31" deluxe triple brush push power sweeper turbo sweeping system sweeps twice with one move. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up all the fine particles. All of the debris is then deposited into the large easy to empty 13.2 gallon container.
The patented 31" deluxe triple brush push power sweeper turbo sweeping system sweeps twice with one move. The two front brushes rotate in opposite directions grabbing the debris directly in front of the sweeper while the brush roller on the bottom picks up all the fine particles. All of the debris is then deposited into the large easy to empty 13.2 gallon container.
PRICE
$1,355.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 30-1/2 in |
| Height | 10-4/5 in |
| Weight | 29 lbs |
| Cleaning Width | 31 in |
Product Details
| Type | Walk-Behind |
| Color | Orange |
| Cleaning Capacity | 30,784 ft²/hr |
| Power Source | Manual |
| Material | Plastic |
| Description | Triple Brush Sweeper |
| Manufacturers Part Number | BG477B |
| Number of Brushes | 3 |
| Hopper Capacity | 13.2 gal |
| Brand | Bissell Commercial |