WD-40® 310 GSM 2-in-1 Multipurpose Microfiber Towel, 14" x 14", Gray, 12 Towels/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The 2-in-1 Multipurpose Microfiber Towel is designed for any task on any surface. With 310 GSM, it offers high absorbency on one side and polishing power on the other. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly. Introducing the WD-40® Microfiber Towel, designed for exceptional cleaning versatility. This premium towel measures 14" x 14" (35 x 35 cm). Crafted from a blend of 88% polyester and 12% polyamide with durable sewn edges.
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Weight | 310 gsm |
| Size | 14 x 14 in |
Product Details
| Made in the USA | N |
| Material | Microfiber |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | L40185 |
| Shape | Square |
| Brand | WD-40 |